T&S Brass Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

TB286605LF15

Manufacturer Part #: B-2866-05-LF15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 8" Easy Install concealed deck mount faucet w/ forged brass body
  • 5 11/16" swivel gooseneck w/ swivel-to-rigid washer to convert swivel gooseneck to rigid
  • 1.5 GPM laminar flow device, Series 1 (B-0199-29)
  • Eterna compression cartridges w/ Teflon seat washers
  • 4" wrist action handles w/ color coded indexes
  • 1/2" NPSM male inlets w/ coupling nuts
  • Material: Forged brass body, polished chrome plated brass tubular spout and chrome plated metal handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
BAA Compliant
Yes
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Deck Plate Included
No
End Connections
NPSM;Male
Faucet Connection
Male, NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Flow Rate
1.5 gpm
GSA Approved
No
Handle Length in
4 in
Handle Material
Chrome Plated Metal
Handle Type
Wristblade
Height
10-5/8 in
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Origin
Domestic
Side Spray
No
Spout Reach
5-3/4 in
Spout Swivel
180°
Spout Type
Swivel
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
6.1
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday