T&S Brass

Two Lever Handle Deck Mount Service Faucet in Chrome Plated

Part #TB1110  |  Manufacturer Part #B-1110

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" deck mount mixing faucet w/ chrome plated brass body
  • 6" swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 4 in

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: MNPT

End Connections: MNPT

Faucet Connection: Male, NPT

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: Yes

Handle Material: Chrome Plated Metal

Handle Type: Lever

Height: 6-1/8 in

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 5-15/16 in

Spout Reach: 6 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: TB1110

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 4

Width: 8-5/8 in