T&S Brass

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

Part #TB0225LN  |  Manufacturer Part #B-0225-LN

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" deck mount mixing faucet with polished chrome plated brass body
  • Swivel outlet accepts standard T&S swing nozzles
  • Lock washer provided for rigid application
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handle w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 3 3/4" to 4 1/4"
  • Material: Polished chrome plated brass body and polished chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 5-47/250 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 18.7 gpm

Handle Material: Chrome Plated Metal

Handle Type: Lever

Height: 5-47/250 in

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Chrome Plated Brass, Chrome Plated Metal

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Type: High Arc

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: TB0225LN

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 2.851

Width: 8-5/8 in