T&S Brass

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #TB0133CRJ  |  Manufacturer Part #B-0133-CR-J

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Easy Install 18" riser for quick installation
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.07 GPM spray valve
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handles

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Ceramic Disc

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 33-3/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.07 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 33-3/8 in

Hose Length: 44 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 14-1/8 in

Spout Type: Swivel

Temperature Range: 4.44 to 60 Deg C (-40 to 140 Deg F)

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 11.05

Width: 12-5/8 in