T&S Brass

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #TB0230  |  Manufacturer Part #B-0230

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 18" swing nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 20-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 9-563/1000 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 23.09 gpm

GSA Approved: Yes

Handle Material: Chrome Plated Metal

Handle Type: Lever

Height: 9-563/1000 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 6-3/4 in

Spout Reach: 18 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: TB0230

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 7

Width: 12-5/8 in