T&S Brass

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #TB0265  |  Item #865178  |  Manufacturer Part #B-0265

$ 163.35 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  120
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 8" wall mount mixing faucet with polished chrome plated brass body
  • 18" double joint swing nozzle with 12" back nozzle and 6" front nozzle
  • Lock washer provided for rigid application
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body & tubular spouts and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 20-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 7-563/1000 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 19.22 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-563/1000 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 4-3/4 in

Spout Reach: 18 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 6

Width: 12-7/16 in