Metering Faucet, Deck Mount, 4" Centers, 0.5 GPM VR Spray Device, Push Button Handles
Metering Faucet, Deck Mount, 4" Centers, 0.5 GPM VR Spray Device, Push Button Handles
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- VR 0.5 GPM non-aerated spray device, Series 8 (B-0199-08-N05)
- Metering cartridges
- 4" centerset deck mount mixing faucet, polished chrome plated brass body w/ integral spout
- 1/2" NPSM male inlets w/ coupling nuts
- Material: polished chrome plated brass body w/ spout, chrome plated metal caps
- Push button (hot & cold) caps w/ vandal resistant screws
- Adjustable metering cycle, 10 to 30 seconds
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 3-813/1000 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 3-219/500 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Metering
- Height:
- 3-219/500 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-813/1000 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Outlet Type:
- Male
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Spout Height:
- 1-7/16 in
- Spout Reach:
- 3-13/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5.30 lb
- Width:
- 5-7/8 in