T&S Brass

Two Wristblade Handle Deck Mount Service Faucet in Chrome Plated

Part #TB117207WH4  |  Manufacturer Part #B-1172-07-WH4

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • 5 3/4" swivel gooseneck
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Polished chrome plated escutcheon
  • Sidespray with 7 ft. vinyl hose and hose guide
  • Material: Chrome plated brass body, tubular spout, thermoplastic sidespray body, vinyl hose and chrome plated metal handles & escutcheon

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Length in : 4 in

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: Yes

Spout Height: 7-11/16 in

Spout Reach: 5-3/4 in

Spout Swivel: 180°

Spout Type: High Arc, Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 7.1

Width: 16 in