Vacuum Breaker, 3/8"NPT Inlet & Outlet, Dual-Check DuCV, Designed for Continuous Pressure,
Vacuum Breaker, 3/8"NPT Inlet & Outlet, Dual-Check DuCV, Designed for Continuous Pressure,
Frequently Purchased Together
Product Details
- Polished chrome plated brass body
- 3/8" NPT female inlet and outlet
- In-line 3/8" continuous pressure dual check vacuum breake with intermediate vent
- Material: Polished chrome plated brass body
- Design prevents back siphonage and back-flow
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 7.27 gpm
- GSA Approved:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Global
- Outlet Type:
- NPT
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb
- Width:
- 1-1/4 in