Valve Assembly for New Glass Filler
Valve Assembly for New Glass Filler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes stainless steel spring
- Fits all new style T&S glass fillers
- Glass filler valve assembly
- Material: Plastic, stainless steel & rubber.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 2 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- T&S Brass
- Fits Model:
- Glass Filler
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- Yes
- Height:
- 12-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Side Spray:
- No
- Spout Swivel:
- 180°
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb
- Width:
- 2 in