T&S Brass

Wall Bracket in Polished Chrome

Part #TB010902  |  Manufacturer Part #B-0109-02

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished chrome plated brass 9" wall bracket
  • 2 1/4" wall flange
  • Fits 3/8" pipe
  • Mounting screws (included)
  • Material: Polished chrome plated brass body and chrome plated brass screws

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-1/4 in

Faucet Part Type: Bracket

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Length: 9 in

Material: Brass

NSF Certified: No

Origin: Domestic

Side Spray: No

Spout Type: Fixed

UL Listed: No

WaterSense Labeled: No

Weight: 1.52