T&S Brass

Wall Mount Double Pantry Faucet with Rigid Gooseneck in Polished Chrome

Part #TB0340  |  Manufacturer Part #B-0340

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable inlet wall mount mixing faucet with polished chrome plated brass body
  • 5 3/4" swivel/rigid gooseneck
  • Lock washer included for rigid applications
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges with spring checks to prevent crossflow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female adjustable arm inlets w/ 2" flanges
  • Adjustable centers from 2 1/4" to 8 1/4" above or below centerline
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Eterna Compression

Center Size: 2-1/4 in - 8-1/4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Eterna Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 13.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 5-1/2 in

Spout Type: Rigid

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 5.34

Width: 9-1/8 in