Wall Mount Pot Filler in Chrome Plated

You last purchased this on
 
T&S Brass

Wall Mount Pot Filler in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Wall Mount Pot Filler in Chrome Plated

  • Fast #
  • Part #TB0605
  • Item #868197
  • Manufacturer Part #B-0605
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Atmospheric vacuum breaker
  • 68” flexible stainless steel hose with heat resistant gray handle and hold down ring
  • Wall mount, single control pot filler
  • Material: Polished chrome plated brass, stainless steel hose
  • 4-Arm handle with blue index
  • 2” NPT female inlet with 2” wall flange
  • Quarter-turn Eterna compression cartridge with spring check
  • Spray valve with hook nozzle
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-9/16 in
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Compression
Flow Rate:
3.23 gpm
Handle Included:
Yes
Handle Length (in):
4 in
Handle Material:
Chrome Plated Metal
Handle Type:
Cross
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-9/16 in
MA Approved -:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Manual, Faucet
Side Spray:
No
Spout Swivel:
180°
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
Yes
WaterSense Labeled:
No
Weight:
7.20 lb
Width:
3-1/4 in