Service Sink Faucet, Adjustable Centers, 6" Wrist Handles, Wall Brace, XX Inlets
Service Sink Faucet, Adjustable Centers, 6" Wrist Handles, Wall Brace, XX Inlets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout with pail hook & plain end outlet
- 6" wrist action handles with color coded indexes
- Adjustable wall mount mixing faucet with polished chrome plated brass body
- Lower support rod
- Adjustable centers from 3 1/4" to 12 3/4" above and below centerline
- Built-in service stops
- 1/2" NPT eccentric female inlets with 2" flanges & (2) 2 3/4" extensions
- Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
- Material: Polished chrome plated brass body, spout, inlets, support rods and handles
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 11.5 gpm
- GSA Approved:
- No
- Handle Length (in):
- 6 in
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Spout Reach:
- 14-7/8 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 11.56 lb
- Width:
- 20 in