Service Sink Faucet, 8" Wall Mount, Built-In Stops, B-0963 Vacuum Breaker

You last purchased this on
 
T&S Brass

Service Sink Faucet, 8" Wall Mount, Built-In Stops, B-0963 Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Service Sink Faucet, 8" Wall Mount, Built-In Stops, B-0963 Vacuum Breaker

  • Fast #
  • Part #TB0665BSTR963
  • Item #3998951
  • Manufacturer Part #B-0665-BSTR-963
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vacuum breaker spout with pail hook & garden hose male outlet
  • Quarter-turn eterna compression cartridges with spring checks to prevent crossflow of water
  • 8" wall mount mixing faucet with rough chrome plated brass body
  • Material: Rough chrome plated brass body and spout and chrome plated metal handles
  • Adjustable centers from 7-3/4 in to 8-1/4 in
  • Upper support wall brace
  • 1/2" NPT female eccentric inlets with 2 in flanges
  • Lever handles with color coded indexes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1056
Adjustable:
Yes
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
12.3 gpm
GSA Approved:
No
Handle Material:
Chrome Plated Metal
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Pressure - Maximum:
125 psi
Spout Reach:
8-11/16 in
Spout Type:
Low Arc
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
UL Listed:
No
Vacuum Breaker:
Yes
WaterSense Labeled:
No
Weight:
9.054 lb
Width:
12-5/8 in