1-1/16 in. Rubber Washer for B-0113
1-1/16 in. Rubber Washer for B-0113
Frequently Purchased Together
Product Details
- Material: Santoprene
- Santoprene spreader washer for T&S faucets
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- B-0113
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Deck Plate Included:
- No
- Diameter:
- 1-1/16 in
- Drain Included:
- No
- Energy Star Compliant:
- No
- Faucet Part Type:
- Washer
- GSA Approved:
- Yes
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- Material Type:
- Santoprene
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Thickness:
- 1/16 in
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb