T&S Brass Washer Spring Rubber

T00316445

$1.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Material: Plastic body and rubber seat disc
  • Spring check seat washer

SPECIFICATIONS

ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
Yes
ISO Specifications
ISO 9001
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday