T&S Brass
Waste Drain Overflow Kit
Part #TB3999OF | Item #7103669 | Manufacturer Part #B-3999-OF
Product Details
- 1 1/4" overflow tube assembly outlet w/ head and elbow tube
- Material: Chrome plated brass
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.2
Application: Commercial
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.2
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connecting Pipe: Rigid
Drain Body Material: Brass
Drain Opening: 3-1/2 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Material: Chrome Plated Brass
Origin: Global
Side Spray: No
UL Listed: No
WaterSense Labeled: No
Weight: 3.4