Water Gun, Aluminum, Rear Trigger, 5/16" Orifice, 1/2" NPT Female Inlet

Part #TMV351624  |  Item #3711083  |  Manufacturer Part #MV-3516-24

$ 89.93 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty rear trigger water gun
  • Aluminum with blue rubber cover
  • 5/16" flow orifice
  • 1/2" NPT female inlet
  • Automatic shut-off
  • Material: Aluminum and rubber

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 8.15 gpm

GSA Approved: No

Height: 6-7/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Length: 6-5/8 in

Material: [Aluminum, Rubber]

Maximum Pressure: 125 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 150 Deg F (4.44 to 65.56 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.8

Width: 2-3/8 in