T&S Brass Workboard Faucet with Swing Nozzle in Polished Chrome

TB1120

Manufacturer Part #: B-1120

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 8" deck mount mixing faucet w/ chrome plated brass body
  • 6" swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT male inlets
  • Tailpieces and nuts for 1/4" NPT male connections
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
Built-in Stops
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Chrome Plated
Color Finish Category
Chromes
Depth
6 in
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm
Handle Material
Chrome Plated Metal
Handle Type
Lever
ISO Specifications
ISO 9001
Institutional Faucet Type
Service
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Domestic
Side Spray
No
Spout Height
3-1/4 in
Spout Reach
6 in
Spout Type
Low Arc
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
Vandal Resistant
No
WaterSense Labeled
No
Weight
3.32
Width
12-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday