T&S Brass Workboard Faucet with Swing Nozzle in Polished Chrome

TB1123

Color/Finish

(Pricing is for Polished Chrome)

$179.65

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2" NPT male inlets
  • 12" swing nozzle
  • 2.2 GPM aerator, Series 1 (B-0199-01)
  • 8" deck mount mixing faucet w/ chrome plated brass body
  • Chrome plated escutcheon
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12 in
End Connection 1
MNPT
End Connections
MNPT
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Height
8-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.2 gpm @ 60 psi
Handle Material
Chrome Plated Metal
Handle Type
Lever
Height
8-1/8 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Domestic
Side Spray
No
Spout Height
5-3/16 in
Spout Reach
12 in
Spout Swivel
180°
Spout Type
Swivel
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
4.33
Width
12-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday