8 hp Engine Powered Pump

You last purchased this on
 
Tsurumi Pump

8 hp Engine Powered Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tsurumi Pump

8 hp Engine Powered Pump

  • Fast #
  • Part #TEPT380HA
  • Item #7253335
  • Manufacturer Part #EPT3-80HA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High Chrome impeller, Cast Iron volute casing plus Stainless Steel wear plate promise increased durability and decreased maintenance
  • Pump/engine set mounted to cage frame on Rubber Vibration Cushions to buffer stress and wear
  • Heavy duty Honda gas engine with oil sensor delivers high power from a compact, reliable design Silicon Carbide mechanical seal provides longer life in this class
  • Silicon Carbide mechanical seal provides for the longest life in its class
  • Galvanized Steel hose couplings promise longer thread life
  • Durable Rolled-Steel frame provides pump/engine with maximum protection, perfect ease of handling or transport and safe operation
  • Requires Certification

Specifications

Capacity:
1.6 gal
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
360 gpm
Height:
25-5/8 in
Horsepower:
8 hp
Length:
27-1/2 in
Material:
Cast Aluminum
Maximum Feet of Head:
96
Power Source:
Gas
Pump Body Material:
Cast Aluminum
RPM:
3600
UL Listed:
No
Weight:
136 lb
Width:
20-1/8 in