2 in. Cast Iron, Stainless Steel and Silicon Carbide Trash Pump

You last purchased this on
 
Tsurumi Pump

EPT Series 2 in. Cast Iron, Stainless Steel and Silicon Carbide Trash Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tsurumi Pump

EPT Series 2 in. Cast Iron, Stainless Steel and Silicon Carbide Trash Pump

  • Fast #
  • Part #TEPT350HA
  • Item #7486021
  • Manufacturer Part #EPT3-50HA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Silicone carbide mechanical seal provides for longer life.
  • Pump/Engine set mounted to cage frame on rubber vibration cushions to buffer stress and wear.
  • Heavy duty Honda engine with low oil sensor delivers high power from a compact, reliable design.
  • The clean-out door can be disassembled easily without taking off suction hose.
  • High Chrome impeller, cast Iron volute casing, stainless steel wear plate.
  • Durable rolled steel frame provides for maximum protection.
  • Requires Certification

Specifications

Collection:
EPT Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
185 gpm
Fuel Type:
Natural Gas
Height:
17-3/8 in
Horsepower:
5-1/2 hp
Length:
23-1/4 in
Material:
Cast Iron, Stainless Steel, Silicon Carbide
Maximum Feet of Head:
92
Maximum Temperature:
104
Minimum Temperature:
33
Origin:
Global
Power Source:
Gas
Pressure - High:
40
Pressure - Low:
0
Product Type:
Pump
Pump Body Material:
Aluminum
RPM:
3600
Temperature Range:
33 to 104 Deg F
Type:
Pump
UL Listed:
No
Weight:
82 lb
Width:
18-1/4 in