11 hp Cast Aluminum Trash Pump
EPT3 Series 11 hp Cast Aluminum Trash Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Silicone carbide mechanical seal provides for longer life.
- Pump/Engine set mounted to cage frame on rubber vibration cushions to buffer stress and wear.
- Heavy duty Honda engine with low oil sensor delivers high power from a compact, reliable design.
- The clean-out door can be disassembled easily without taking off suction hose.
- High Chrome impeller, cast Iron volute casing, stainless steel wear plate.
- Durable rolled steel frame provides for maximum protection.
Specifications
- Collection:
- EPT3 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 570 gpm
- Fuel Type:
- Natural Gas
- Height:
- 26 in
- Horsepower:
- 11 hp
- Impeller:
- High Chromium Steel
- Length:
- 30-1/8 in
- Maximum Feet of Head:
- 91
- Maximum Temperature:
- 180
- Origin:
- Global
- Power Source:
- Gas
- Pressure - High:
- 39
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Aluminum
- RPM:
- 3600
- Temperature Range:
- 33 to 104 Deg F
- UL Listed:
- No
- Weight:
- 160 lb
- Width:
- 20-1/8 in