1/2 hp 115V Dewatering Pump with Float
HS Series 1/2 hp 115V Dewatering Pump with Float
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Circle thermal motor protector protects against overheating, over amperage and run-dry
- Anti-wicking block prevents water incursion due to capillary wicking, should the power cable be damaged or the end submerged
- Designed to pump water containing sand, solids, and debris with minimal wear and clogging
- Oil lifter lubricates the seal faces down to one third of normal oil level and extends seal life by ten times using no additional power
- Built-in float switch shuts off the unit when liquid is not present, saving energy and extending the life of the motor and bearings
- Dual inside mechanical seals with silicon carbide faces
- Urethane rubber impeller for long life and less maintenance
Documents
Specifications
- AMP:
- 5.2
- CSA Certified:
- CSA C22.2 No. 108-01
- Coating:
- Painted
- Collection:
- HS Series
- Cord Length:
- 20 ft
- Diameter - Outside:
- 13-1/2 in
- Discharge:
- 2 in
- Discharge Configuration:
- Above Floor
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Height:
- 17-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Maximum Feet of Head:
- 53
- Maximum Immersible Depth:
- 20 ft
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 110/220V
- Watts:
- 400 W