2/3 HP 110V Dewatering Pump with Level Sensor

You last purchased this on
 
Tsurumi Pump

LB Series 2/3 HP 110V Dewatering Pump with Level Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tsurumi Pump

LB Series 2/3 HP 110V Dewatering Pump with Level Sensor

  • Fast #
  • Part #TLB480A62
  • Item #7205109
  • Manufacturer Part #LB480A62
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top discharge provides maximum motor cooling efficiency allowing continuous duty operation at low water levels and extended dry-run capability
  • Urethane, semi vortex impeller and wear plates for maximum durability and maintaining pump performance
  • Powerful pumps built with durable materials in an easy handling design
  • Built in thermal protection prevents motor failure due to overloading, accidental run-dry and single phasing in three phase unit
  • Semi-vortex urethane rubber or high chrome cast iron impeller suspends solids and allows for pumping of sand and stringy material
  • Highly efficient, continuous duty air-filled, copper wound motor with class E insulation minimizes the cost of operation
  • Oil Lifter provides lubrication of the seal faces
  • Dual inside mechanical seal with SIC faces provides longer operational life
  • Manual electric submersible pump
  • 403 stainless steel shaft
  • Requires Certification

Documents


Specifications

AMP:
6.1
Automatic Shut-Off:
No
CSA Certified:
CSA C22.2 No. 108 2001
Coating:
Painted
Collection:
LB Series
Cord Length:
32 ft
Diameter:
7-11/16 in
Diameter - Outside:
7-11/16 in
Discharge:
2 in
Discharge Configuration:
Above Floor
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
11-1/4 in
Horsepower:
2/3 hp
Impeller:
Semi-Vortex
Maximum Feet of Head:
62
Maximum Immersible Depth:
32 ft
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Phase:
Three Phase
Power Source:
AC
Pump Application -:
Residential
Pump Body Material:
Rubber, Steel
Pump Motor Type:
Air
Pump Mounting:
Free Standing
Pump Phase:
3
RPM:
3600
UL Listed:
Yes
Volts:
110V
Watts:
480 W
Weight:
28 lb