Tsurumi Pump

LB Series 2/3 hp 110V Submersible Pump

Part #TLB480  |  Manufacturer Part #LB-480

Horsepower:

2/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty; ideal for pumping out water from main breaks
  • Small design is ideal for tight spaces
  • Discharge: 2" MNPT
  • Volts: 115V
  • Includes: 32' cord with 3-prong plug
  • Built in thermal protection

Documents

Specifications

AMP: 6.1

Automatic Shut-Off: No

Collection: LB Series

Cord Length: 32 ft

Diameter: 7-11/16 in

Discharge: 2 in

ETL Listed: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Flow Rate: 111 gpm

Height: 11-1/4 in

Horsepower: 2/3 hp

Impeller: Vortex

Material: Urethane

Maximum Temperature: 104

NSF Certified: No

Power Source: Electric

Pump Application: Sewage

Pump Body Material: [Steel, Aluminum, Rubber]

Pump Motor Type: Air

Pump Phase: 1

RPM: 3600

UL Listed: No

Volts: 110V

Weight: 28