2 in. 2/3 hp 115/230V Submersible Pump
LSR Series 2 in. 2/3 hp 115/230V Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual electric submersible pump
- Urethane, semi vortex impeller and wear plates for lightweight, maximum durability and less maintenance
- Semi-vortex urethane rubber or high chrome cast iron impeller suspends solids and allows for pumping of sand and stringy material
- Urethane rubber impeller
- 403 stainless steel shaft
- Highly efficient, continuous duty air-filled, copper wound motor with class E insulation minimizes the cost of operation
- Dual inside mechanical seal with SIC faces provides longer operational life
Specifications
- AMP:
- 6.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA C22.2 No.108 2001
- Coating:
- Painted
- Collection:
- LSR Series
- Connection Type:
- NPT
- Cord Length:
- 32 ft
- Diameter:
- 8-1/4 in
- Discharge:
- 2 in
- Discharge Configuration:
- Above Floor
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 62.4 gpm
- Height:
- 11-3/8 in
- Horsepower:
- 2/3 hp
- Impeller:
- Semi-Vortex
- Material Type:
- Ethylene Propylene
- Maximum Feet of Head:
- 39.5
- Maximum Immersible Depth:
- 20 ft
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application -:
- Residential
- Pump Body Material:
- Rubber
- Pump Motor Type:
- Air
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 480 W
- Weight:
- 28 lb