4 ft. Mighty Probe Tip
Mighty Probe™ 4 ft. Mighty Probe Tip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Mighty Probe™
- Length:
- 4 ft
- Material:
- Alloy Steel
- Rod Size (in):
- 3/8 in
- Tool Type:
- Tip