48 in. Mighty Probe
Mighty Probe™ 48 in. Mighty Probe
Frequently Purchased Together
Product Details
- T-handle: 1" x 11"
- Replaceable tip
- Mighty probe, insulated
- Provides increased protection against electrical shock resulting from incidental contact with energized lines - as with all quality tools, it should be used correctly and under proper conditions
- 3/8" round metal probe is stiff enough for tough soils
- Includes 6" current isolator to increase operator protection
Recommended Accessories
Specifications
- ASTM:
- ASTM F-711-89
- Collection:
- Mighty Probe™
- Diameter:
- 3/8 in
- Handle Type:
- T-handle
- Length:
- 48 in
- Material:
- Alloy Steel, Metal
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe Rod
- Waterworks Application:
- Probe