54 in. Insulated Metal Soil Probe

You last purchased this on
 
T&T Tools

Mighty Probe™ 54 in. Insulated Metal Soil Probe

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&T Tools

Mighty Probe™ 54 in. Insulated Metal Soil Probe

  • Fast #
  • Part #TMPA54
  • Item #1857452
  • Manufacturer Part #MPA54
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-711-89
Collection:
Mighty Probe™
Length:
54 in
Material:
Alloy Steel, Metal
Rod Size (in):
3/8 in
Tool Type:
Probe Rod