72 in. Standard Soil Probe

You last purchased this on
 
T&T Tools

Smart Stick™ 72 in. Standard Soil Probe

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&T Tools

Smart Stick™ 72 in. Standard Soil Probe

  • Fast #
  • Part #TTPA72
  • Item #1743089
  • Manufacturer Part #TPA72
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Smart Stick™
Color Finish Name:
Yellow
Length:
72 in
Material:
Alloy Steel
Rod Size (in):
3/8 in
Tool Type:
Probe Rod