Tube *CVR* TUBE 2 PEND FROS BZ MPT

Part #LHS2932FRBZB35MPT  |  Manufacturer Part #HS2932FRBZ1B35MPT

Type:

LHS2932FRBZB35MPT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Tube

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 1-2/5 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-9/10 in

Length: 1-2/5 in

Light Bulb Base Type: GY6.35

Light Bulb Shape Code: T4

Material: Glass

Number Of Lights: 2

Power Source: Hardwired

Type: LHS2932FRBZB35MPT

UL Listed: No

Volts: 120V

Watts: 35

Width: 1-2/5 in