1/8 x 1/4 in. Quick Connect Kit for HY141
1/8 x 1/4 in. Quick Connect Kit for HY141
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- HY141
- End Connection 1:
- NPT
- End Connection 2:
- OD Tube
- End Connections:
- NPT x OD Tube
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Quick Connect Kit
- WaterSense Labeled:
- No