0 items

Tube Service 1-5/8 in. Weld Carbon Steel Pipe

DWCMTA513313G

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
Material
Carbon Steel
Pipe Tubing Size
1-5/8 in
Wall Thickness
0.313 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday