92.10% AFUE - 100,000 BTU - Horizontal Left or Right/Upflow - Direct Drive - Furnace
S9B1 Series 92.10% AFUE - 100,000 BTU - Horizontal Left or Right/Upflow - Direct Drive - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-diagnostic integrated furnace control board (IFC)
- Silicon nitride hot surface igniter
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Insulated heat exchanger compartment
- Tubular, stainless steel heat exchanger
- Pre-painted, heavy steel cabinet
- Multi-port, in-shot burners
Documents
Specifications
- AFUE:
- 92.10 %
- AMP:
- 13.3, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 97000 Btu/h
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S9B1 Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Stainless Steel
- Max Fuse Size:
- 15
- Maximum Temperature:
- 250
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1075
- Stages:
- Single
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 21 in