Tuf-Tite
24 in. Round Riser in Black
Part #T24X12RIS | Item #2964560 | Manufacturer Part #24X12-RIS
Call for Pricing
EACH
Length:
12 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Color green
- Round riser
- For septic tanks
- Made in USA
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Diameter: 24 in
Height: 12 in
Length: 12 in
Material: Plastic