4 x 14 in. 800 gpd Effluent Filter
4 x 14 in. 800 gpd Effluent Filter
Frequently Purchased Together
Product Details
- Increases the life of your septic system by filtering solids down to 1/16"
Documents
Specifications
- ANSI:
- ANSI 46
- Application:
- Residential
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 800 gpd
- Height:
- 14 in
- Length:
- 4 in
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Effluent Filter
- UL Listed:
- No