8 ft. Lift-All Endless Round Sling in Yellow
Tuflex™ 8 ft. Lift-All Endless Round Sling in Yellow
Frequently Purchased Together
Product Details
- Color-coded capacities for quick identification.
- No strength loss from abrasion to cover.
- The most versatile endless sling on the market.
- TUFF-TAG™ for permanent identification as required by OSHA.
- Maintains 100% of original strength until jacket damage exposes core yarns
- Double wall cover for greater sling life
- Wear points can be shifted to extend sling life.
Documents
Specifications
- ASME:
- ASME B30.9
- Collection:
- Tuflex™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/8 in
- Height:
- 4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 14 in
- Lift Capacity:
- 16800 lb
- Material:
- Plastic, Yarn
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Reusable:
- Yes
- Size:
- 8 ft
- Smart Home Enabled:
- No
- Temperature Range:
- -50 to 200 Deg F
- Tool Type:
- Sling
- Weight:
- 4 lb
- Width:
- 6 in
- Work Load Limit:
- 8400 lb