Tufline® 8 in. Monel Nickel Alloy 300 psi Flanged Gear Operator Plug Valve

Part #P20367EG33P1GHFX  |  Manufacturer Part #20367EG-3-3-P1-G-HF

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Tufline®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Material: Nickel Alloy

Material Type: Monel

Maximum Pressure: 300 psi

NSF Certified: No

UL Listed: No

Valve Operator: Gear Operator

Valve Port Opening: Full Port

Valve Size: 8 in

Valve Type: Plug Valve