Tulum TULUM LED PENDANT WALL SCONCE WITH FROSTED GLASS IN RUBBED BRONZE

Part #WWS72LEDG914FRRB  |  Item #7758368  |  Manufacturer Part #WS72LED-G914FR/RB

Type:

WWS72LEDG914FRRB

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum construction sconce hardware.
  • Complete system, includes sconce, glass shade, and socket set with lamp or module.
  • Smooth and continuous dimming to 10% using an ELV dimmer.
  • Socket set with bi-pin LED lamp included. The WS72 sconce system can work with any Quick Connect Pendant under 6" in diameter.
  • LED Output: 2W, 110 Lumens, 3000K (Soft White) Color Temperature, 85 CRI.
  • Standards: UL & cUL Damp Location Listed.

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Tulum

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-31/100 in

Indoor Outdoor: Indoor

Length: 5-1/4 in

Lighting Style: Contemporary

Lumens: 110

Lumens per Watt LPW : 55

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Type: WWS72LEDG914FRRB

UL Listed: No

Volts: 120V

Watts: 2

Width: 4-13/100 in