Turbolite w/ D-Ring Swivel Hook
Turbolite w/ D-Ring Swivel Hook
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely compact and lightweight
- Rated to 400 lbs
- First affordable alternative to shock-absorbing lanyards
- Built-in swivel prevents lifeline from twisting
- No annual factory recertification required
- High-strength and impact-resistant nylon housing for maximum durability
- Engineered webbing for greater abrasion resistance and long service life
Specifications
- ANSI:
- ANSI Z359.14 Class A & B
- CSA Certified:
- CSA Z259.2.2
- Cable Length (ft):
- 6 ft
- Lift Capacity:
- 400 lb
- Material:
- Plastic, Aluminum
- Material Type:
- Nylon
- OSHA:
- OSHA 1910;OSHA 1926 Subpart M
- Type:
- MMFL86FT
- Weight:
- 2 lb