26 in. Manhole Extension Ring

Part #T262LA  |  Item #4493433  |  Manufacturer Part #26-2 LA

Call for Pricing EACH

Diameter:

26 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 26 in

Height: 2 in

Material: Plastic

Product Type: Manhole Extension Ring