60 in. x 1 ft. Manhole Riser Section
60 in. x 1 ft. Manhole Riser Section
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-478-95
- Diameter:
- 60 in
- Length:
- 1 ft
- Pressure - Maximum:
- 5000 psi