15 in. Curb Inlet

You last purchased this on
 
Turner Company

15 in. Curb Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Turner Company

15 in. Curb Inlet

  • Fast #
  • Part #T15CI
  • Item #7025422
  • Manufacturer Part #15CI
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-185, ASTM A-615
Diameter:
15 in
Length:
192 in
Material:
Concrete, Carbon Steel
Product Type:
Curb Inlet
Width:
49 in