30 x 30 x 36 in. Catch Basin
30 x 30 x 36 in. Catch Basin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-185, ASTM A-615
- Depth:
- 22 in
- Height:
- 36 in
- Length:
- 30 in
- Material:
- Concrete, Steel
- Shape:
- Square
- Width:
- 30 in