Turner Company
48 in. Junction Box with Hole
Part #T48X48X60CBFG | Item #4010328 | Manufacturer Part #48X48X60CBFG
Call for Pricing
EACH
Width:
48 inProduct Details
Documents
Specifications
Height: 60 in
Length: 48 in
UL Listed: No
Width: 48 in