Turner Company

62 in. Concrete Meter Vault

Part #T60FMMV  |  Manufacturer Part #60FMMV

Length:

62 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Meters

Height: 998 in

Length: 62 in

Type: Vault

Width: 60 in