Turner Company

8 in. Backflow Preventer

Part #T8DDC  |  Manufacturer Part #8DDC

Valve Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Size: 8 in

Valve Type: Backflow Preventer