Turnings® Oval Vessel Bathroom Sink in Almond

Part #K2191-47  |  Item #446820  |  Manufacturer Part #2191-47

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep circular basin detailed with a raised swirl pattern
  • No faucet holes and requires wall-mount or counter mount faucet
  • Vessels sinks are reminiscent of china washbasins with finished interior and exterior walls
  • With a durable glaze to ensure lasting beauty this turnings basin makes a sophisticated and practical addition to your bathroom

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Turnings®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 15-7/8 in x 15-7/8 in x 4-1/4 in

Sink Depth: 6-3/8 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes